Miscellaneous Wiring Devices | |
| Mfrcode | IDEAL |
|---|---|
| Catalog Number | 774085 |
| MFR UNSPSC | 39122216 |
| MFR FULLNAME | IDEAL INDUSTRIES INC |
| PRODUCT NAME | PUSHBUTTON SWITCH |
| PKG WEIGHT | .1 |
| PKG TYPE | PK |
| PKG WEIGHT UOM | LB |
| PKG QTY | 6 |
| PKG UOM | EA |
| ADDITIONAL INFORMATION | SWITCH SIZE 1.38 INCH L X 0.58 INCH W X 0.60 INCH H NUMBER OF TERMINALS 2 MOUNTING HOLE DIAMETER 1/2 INCH PACKAGING QUANTITY 100 PER BULK |
|---|---|
| APPROVAL | UL, CSA, UL (CANADA AND US) |
| Application | HOUSEHOLD APPLIANCE, LAMP AND MOTOR CONTROL |
| VOLTAGE RATING | 125/250 VAC |
| CURRENT RATING | 15 AMPERE AT 125 VAC, 10 AMPERE AT 250 VAC |
| Operation Type | MOMENTARY ON/MOMENTARY OFF |
| Terminal Type | SCREW |
| BODY MATERIAL | NICKEL PLATED |
| Contact Configuration | SPST, NO |
| Button Type | NICKEL PLATED |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.