At Rexel Atlantic, we pride ourselves on being your go-to electrical wholesaler, dedicated to delivering top-notch service to the electrical industry. If you are interested in opening a trade account and beginning a discussion with us, simply Register here . If you are a direct-to-consumer customer, we invite you to explore Orka.ca by clicking here . We look forward to serving you!
Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
Loading promotions. Please wait
Loading promotions. Please wait
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
Min: 1 EA , Multiple 1 EA
Miscellaneous Wiring Devices | |
Mfrcode | IDEAL |
---|---|
Catalog Number | 774008 |
Mfr UNSPSC | 39122211 |
Mfr Fullname | IDEAL INDUSTRIES INC |
Product Name | TOGGLE SWITCH |
Pkg Weight | .1 |
Pkg Weight UOM | LB |
Pkg Type | PK |
Pkg Qty | 6 |
Pkg UOM | EA |
Type | HEAVY DUTY BAT HANDLE |
Additional Information | POWER RATING 3/4 HP AT 125 TO 250 VAC NUMBER OF TERMINALS 2 CONSTRUCTION HEAVY DUTY MOUNTING HOLE SIZE 1/2 INCH DIA OPERATING TEMPERATURE 32 TO 185 DEG F |
---|---|
Mounting | BUSHING |
Approval | UL, CSA |
Size | 1.13 INCH L X 0.57 INCH W X 0.61 INCH H |
Application | POWER TOOL, MOTOR CONTROL |
Voltage Rating | 125/277 VAC |
Current Rating | 20 AMPERE AT 125 VAC, 10 AMPERE AT 277 VAC |
Operation Type | MAINTAINED ON/MAINTAINED OFF |
Terminal Type | 1/4 INCH SPADE |
Contact Configuration | SPST |
Toggle Material | NICKEL PLATED BRASS |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.