2. Wiring Devices
  3. Miscellaneous Wiring Devices
  4. 1689
  • 
Miscellaneous Wiring Devices - 1689 BS PULLCH SW 3SPD 4POS PUSHIN WIRIN - 1689
LEVITON MANUFACTURING OF CANADAlogo
LEVITON MANUFACTURING OF CANADA

1689 BS PULLCH SW 3SPD 4POS PUSHIN WIRIN

Product code: 
LEV1689
Mfr Number: 
1689
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
1689 BS PULLCH SW 3SPD 4POS PUSHIN WIRIN
Pull chain switch, three speed - four position 3A-250V AC, 6A-125V AC, 1/4 HP-125-250V AC, 3A-125V AC-L No.6 Chain - 3 3/4 inches long.


Technical Specifications



Technical Specifications

Miscellaneous Wiring Devices
Catalog Number 1689
Mfrcode LEV
MFR UNSPSC 39121500
MFR FULLNAME LEVITON MFG CO.
PKG WEIGHT 13.9
PRODUCT NAME PULL CHAIN SWITCH
PKG WEIGHT UOM LB
PKG QTY 250
PKG TYPE PH
PKG UOM EA
PKG LENGTH 11.1
PKG DMNSN UOM (1) IN
PKG WIDTH 7.9
PKG DMNSN UOM (2) IN
PKG HEIGHT 8.9
 
PKG DMNSN UOM (3) IN
PKG VOLUME .44
PKG VOLUME UOM CI
ADDITIONAL INFORMATION STANDARD PACKAGE BULK PACK
MOUNTING 3/8 INCH-27 TPI X 0.38 INCH L BUSHING
APPROVAL UL, CSA, NOM 057
Application APPLIANCE
VOLTAGE RATING 125/250 VAC
CURRENT RATING 6 AMPERE AT 125 VAC, 3 AMPERE AT 125 VAC (L), 3 AMPERE AT 250 VAC
Operation Type OFF/L-1/L-2/L-1-2
Terminal Type 18 AWG WIRE LEAD
BODY MATERIAL PHENOLIC BODY, POLYCARBONATE COVER
Contact Configuration SPST, 2 CIRCUIT, 4 POSITION
Actuator Material STEEL
Actuator Finish BRASS