Receptacles | |
| Type | Single Locking Receptacle with Watertight Cover |
|---|---|
| MOUNTING | Box |
| Size | 4.63 H x 3.13 W IN |
| Application | Industrial |
| VOLTAGE RATING | 125 V |
| Wire Size | 14-8 AWG |
| COLOR | Yellow |
| NUMBER OF WIRES | 3 |
| Temperature Rating | -40 to +60 DEG C |
| Number of Poles | 2 |
|---|---|
| DIELECTRIC STRENGTH | 2000 (Min.) V |
| BRAND NAME | Leviton Canada |
| SUB BRAND | Wetguard |
| Amperage Rating | 20 AMP |
| Connection | Back Wired |
| Environmental Conditions | Flammability (Rated V-0 per UL94) |
| NEMA Rating | L5-20R |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.