Receptacles | |
| Type | Power Inlet Receptacle |
|---|---|
| Material | Nylon |
| Size | 4.56 H x 2.84 W x 2.82 D IN |
| VOLTAGE RATING | 250 V |
| Application | Industrial |
| Wire Size | 18-10 AWG |
| COLOR | Gray |
| NUMBER OF WIRES | 3 |
| Temperature Rating | -40 to +60 DEG C |
|---|---|
| Number of Poles | 2 |
| DIELECTRIC STRENGTH | 1500 (Min.) V |
| BRAND NAME | Leviton Canada |
| Amperage Rating | 15 AMP |
| Connection | Standard Wire Well |
| Environmental Conditions | Flammability (Rated V-2 per UL94) |
| NEMA Rating | L6-15P |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.