Receptacles | |
| MFR UNSPSC | 39121413 |
|---|---|
| MFR FULLNAME | WOODHEAD/AERO-MOTIVE/BRAD HARRISON/DANIEL WOODHEAD |
| Mfrcode | WOOD |
| Catalog Number | 29W47 |
| PRODUCT NAME | WATERTIGHT CONNECTOR |
| PKG TYPE | PK |
| PKG WEIGHT UOM | LB |
| PKG WEIGHT | 1.12 |
| PKG QTY | 1 |
| PKG UOM | EA |
| Type | POLARIZED |
| Material | NEOTEX. |
|---|---|
| ADDITIONAL INFORMATION | APPLICATION INDUSTRIAL ENCLOSURE NEMA 4/4X/6/6P, IP65, IP66, IP67 |
| APPROVAL | UL |
| VOLTAGE RATING | 125 V |
| COLOR | YELLOW |
| CURRENT RATING | 30 AMPERE |
| NUMBER OF WIRES | 3 |
| CORD SIZE | 0.437 TO 1.1 INCH |
| Number of Poles | 2 |
| CONSTRUCTIONAL FEATURE | CHEMICAL RESISTANT, HEAT RESISTANT, OIL RESISTANT, WATER RESISTANT, WEATHER RESISTANT |
| CONFIGURATION | L5-30R |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.