2. Wiring Devices
  3. Locking Devices (Twist Lock)
  4. 2740-IG
  • 
Product videos
Product images
2740-IG ORA RECPT LK 3P4W 3PH L17-30
 Previous
 Next
Locking Devices (Twist Lock) - 2740-IG ORA RECPT LK 3P4W 3PH L17-30 - 2740-IG
LEVITON MANUFACTURING OF CANADAlogo
LEVITON MANUFACTURING OF CANADA

2740-IG ORA RECPT LK 3P4W 3PH L17-30

Product code: 
LEV2740IG
Mfr Number: 
2740-IG
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
 Drawing
Technical Documents
 Back

Technical Documents

 Cut Sheet
 Drawing

Product Details



Product Details

2740-IG ORA RECPT LK 3P4W 3PH L17-30
30-Amp, 600-Volt- 3PY, Flush Mounting Locking Receptacle, Industrial Grade, Isolated Ground, Orange


Technical Specifications



Technical Specifications

Receptacles
Type Flush Mount Locking Receptacle
Material PBT
Application Industrial
Size 3.63 H x 1.69 W x 1.31 D IN
MOUNTING Box
VOLTAGE RATING 600 V
Wire Size 14-8 AWG
COLOR Orange
NUMBER OF WIRES 4
 
Temperature Rating -40 to +60 DEG C
Number of Poles 3
Phase 3 PH
DIELECTRIC STRENGTH 2000 (Min.) V
BRAND NAME Leviton Canada
SUB BRAND V-0-Max
Amperage Rating 30 AMP
Environmental Conditions Flammability (Rated V-2
NEMA Rating L17-30R