2. Wiring Devices
  3. Locking Devices (Twist Lock)
  4. 1301460106
  • 
Product videos
Product images
25W49 FEMALE CONN
 Previous
 Next
Locking Devices (Twist Lock) - 25W49 FEMALE CONN - 1301460106
MOLEXlogo
MOLEX

25W49 FEMALE CONN

Product code: 
WOO25W49
Mfr Number: 
1301460106
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
25W49 FEMALE CONN
POLARIZED; CHEMICAL RESISTANT, HEAT RESISTANT, OIL RESISTANT, WATER RESISTANT, WEATHER RESISTANT; L6-15R; 250 V; 15 AMPERE; 2 POLE; 3 WIRE; NEOTEX[R]; YELLOW; CORD SIZE 0.062 TO 0.625 INCH; APPROVAL UL; WATERTITE[R] BRAND; APPLICATION INDUSTRIAL; ENCLOSUR


Technical Specifications



Technical Specifications

Receptacles
Mfrcode WOOD
MFR UNSPSC 39121413
Catalog Number 25W49
MFR FULLNAME WOODHEAD/AERO-MOTIVE/BRAD HARRISON/DANIEL WOODHEAD
PRODUCT NAME WATERTIGHT CONNECTOR
PKG WEIGHT 1.48
PKG WEIGHT UOM LB
PKG TYPE PK
PKG QTY 1
PKG UOM EA
Type POLARIZED
 
Material NEOTEX.
ADDITIONAL INFORMATION APPLICATION INDUSTRIAL ENCLOSURE NEMA 4/4X/6/6P, IP65, IP66, IP67
APPROVAL UL
VOLTAGE RATING 250 V
COLOR YELLOW
CURRENT RATING 15 AMPERE
NUMBER OF WIRES 3
CORD SIZE 0.062 TO 0.625 INCH
Number of Poles 2
CONSTRUCTIONAL FEATURE CHEMICAL RESISTANT, HEAT RESISTANT, OIL RESISTANT, WATER RESISTANT, WEATHER RESISTANT
CONFIGURATION L6-15R