2. Wiring Devices
  3. Locking Devices (Twist Lock)
  4. 2510-IG
  • 
Product videos
Product images
2510-IG ORA RECPT LK 4P5W 3PH L21-20R
 Previous
 Next
Locking Devices (Twist Lock) - 2510-IG ORA RECPT LK 4P5W 3PH L21-20R - 2510-IG
LEVITON MANUFACTURING OF CANADAlogo
LEVITON MANUFACTURING OF CANADA

2510-IG ORA RECPT LK 4P5W 3PH L21-20R

Product code: 
LEV2510IG
Mfr Number: 
2510-IG
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
2510-IG ORA RECPT LK 4P5W 3PH L21-20R
20 Amp, 120/208 Volt- 3PY, Flush Mounting Locking Receptacle, Industrial Grade, Isolated Ground, V-0-Max, Orange


Technical Specifications



Technical Specifications

Receptacles
Type Flush Mount Locking Receptacle
Material PBT
Mounting Box
Size 3.63 H x 1.69 W x 1.57 D IN
Application Commercial
Wire Size 14-8 AWG
Color Orange
Number Of Wires 5
Temperature Rating -40 to +60 DEG C
 
Number of Poles 4
Phase 3 PH
Dielectric Strength 2000 (Min.) V
Brand Name Leviton Canada
Sub Brand V-0-Max�
Amperage Rating 20 AMP
Environmental Conditions Flammability (Rated V-0 per UL94)
NEMA Rating L21-20R