Receptacles | |
| Type | Locking Flanged Outlet |
|---|---|
| Material | Nylon |
| Mounting | Flange |
| Application | Commercial |
| Size | 2.50 Dia x 1.78 H IN |
| Voltage Rating | 480 V |
| Color | White |
| Wire Size | 16-8 AWG |
| Number Of Wires | 4 |
| Temperature Rating | -40 to +60 DEG C |
| Number of Poles | 3 |
|---|---|
| Phase | 3 PH |
| Dielectric Strength | 2000 (Min.) V |
| Brand Name | Leviton Canada |
| Sub Brand | V-0-Max� |
| Amperage Rating | 20 AMP |
| Connection | Back Wired |
| Environmental Conditions | Flammability (Rated V-2 per UL94) |
| NEMA Rating | L16-20R |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.