Receptacles | |
| Type | Flush Mount Locking Receptacle |
|---|---|
| Material | PBT |
| Mounting | Box |
| Size | 3.63 H x 1.69 W x 1.31 D IN |
| Application | Commercial |
| Voltage Rating | 250 V |
| Wire Size | 14-8 AWG |
| Color | Yellow |
| Number Of Wires | 3 |
|---|---|
| Temperature Rating | -40 to +60 DEG C |
| Number of Poles | 2 |
| Dielectric Strength | 2000 (Min.) V |
| Brand Name | Leviton Canada |
| Amperage Rating | 20 AMP |
| Environmental Conditions | Flammability (Rated V-0 per UL94) |
| NEMA Rating | L6-20R |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.