2. Wiring Devices
  3. Locking Devices (Twist Lock)
  4. 2330-IG
  • 
Product videos
Product images
2330-IG ORA RECPT LK 2P3W NEMA L7-20
 Previous
 Next
Locking Devices (Twist Lock) - 2330-IG ORA RECPT LK 2P3W NEMA L7-20 - 2330-IG
LEVITON MANUFACTURING OF CANADAlogo
LEVITON MANUFACTURING OF CANADA

2330-IG ORA RECPT LK 2P3W NEMA L7-20

Product code: 
LEV2330IG
Mfr Number: 
2330-IG
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
2330-IG ORA RECPT LK 2P3W NEMA L7-20
20-Amp, 277-Volt, Flush Mounting Locking Receptacle, Industrial Grade, Isolated Ground, V-0-MAX, Orange


Technical Specifications



Technical Specifications

Receptacles
Type Flush Mount Locking Receptacle
Material PBT
Mounting Box
Application Commercial
Voltage Rating 277 V
Size 3.63 H x 1.69 W x 1.31 D IN
Color Orange
Wire Size 14-8 AWG
Temperature Rating -40 to +60 DEG C
 
Number Of Wires 3
Dielectric Strength 2000 (Min.) V
Number of Poles 2
Brand Name Leviton Canada
Sub Brand V-0-Max�
Amperage Rating 20 AMP
Environmental Conditions Flammability (Rated V-2
NEMA Rating L7-20R