2. Lamps, Ballast & Accessories
  3. Lighting Control
  4. Dimmers
  5. DVSTV-WH
  • 
Product videos
Product images
DVSTV-WH DIVA 0-10V DIMMER 120V/SWITCH DVSTV-WH DIVA 0-10V DIMMER 120V/SWITCH DVSTV-WH DIVA 0-10V DIMMER 120V/SWITCH DVSTV-WH DIVA 0-10V DIMMER 120V/SWITCH DVSTV-WH DIVA 0-10V DIMMER 120V/SWITCH
 Previous
 Next
Dimmers - DVSTV-WH DIVA 0-10V DIMMER 120V/SWITCH - DVSTV-WH
DVSTV-WH DIVA 0-10V DIMMER 120V/SWITCH
DVSTV-WH DIVA 0-10V DIMMER 120V/SWITCH
DVSTV-WH DIVA 0-10V DIMMER 120V/SWITCH
DVSTV-WH DIVA 0-10V DIMMER 120V/SWITCH
LUTRONlogo
LUTRON

DVSTV-WH DIVA 0-10V DIMMER 120V/SWITCH

Product code: 
LUTDVSTVWH
Mfr Number: 
DVSTV-WH
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
 Cut Sheet
 Drawing
 Fiche technique
 Garantie
 Installation Manual
Technical Documents
 Back

Technical Documents

 Cut Sheet
 Drawing
 Fiche technique
 Garantie
 Installation Manual

Product Details



Product Details

DVSTV-WH DIVA 0-10V DIMMER 120V/SWITCH
Diva Dimmer - Gloss Finish, Fluorescent or LED Dimming with 0-10V Ballasts and Drivers, Single-pole/3-way, 120-277V/50mA/8A in white

The Diva 0-10V dimmer switch is a simple solution is designed to match existing design style switches and accessories. Easily turn the lights on and off with a paddle switch, and use the slide control to adjust the lights to the perfect level. The new Diva 0 - 10-Volt dimmerswitch is a 0-10 VDC dimmer with 3-way functionality for 3rd party 0-10-Volt fixtures (LED and fluorescent), no separate power pack required. Coordinating wall plate sold separately.


Technical Specifications



Technical Specifications

Lighting & Fan Speed Controls
Type Dimmer, 3-way/single-pole
Material Plastic/Metal
Size 4.69 in (119 mm) x 2.94 in (75 mm)
Mounting Wallbox
Application Lighting Control
Voltage Rating 120 to 277 VAC
Color White
Frequency Rating 60 Hz
Operating Temperature 0 to 40 degrees Celsius
Enclosure Plastic
Wattage 2216 W
 
Number of Poles 1
Brand Name Lutron
Special Features Controls 0-10 V LED or fluorescent fixture loads, 50 mA max control current. Paddle turns on/off. Slide up to brighten, down to dim.
Sub Brand Diva
Amperage Rating 8 A
Connection Wire Leads
Standard UL, CSA
Actuator Paddle switch
Environmental Conditions Indoor use only
Insulation Plastic