Lighting & Fan Speed Controls | |
| Type | Dimmer, 3-way/single-pole |
|---|---|
| Material | Plastic/Metal |
| MOUNTING | Wallbox |
| Size | 4.69 in (119 mm) x 2.94 in (75 mm) |
| Application | Lighting Control |
| VOLTAGE RATING | 120 to 277 VAC |
| COLOR | White |
| FREQUENCY RATING | 60 Hz |
| OPERATING TEMPERATURE | 0 to 40 degrees Celsius |
| Enclosure | Plastic |
| Wattage | 2216 W |
| Number of Poles | 1 |
|---|---|
| BRAND NAME | Lutron |
| Special Features | Controls 0-10 V LED or fluorescent fixture loads, 50 mA max control current. Paddle turns on/off. Slide up to brighten, down to dim. |
| SUB BRAND | Diva |
| Amperage Rating | 8 A |
| Connection | Wire Leads |
| Standard | UL, CSA |
| ACTUATOR | Paddle switch |
| Environmental Conditions | Indoor use only |
| INSULATION | Plastic |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.