2. Wiring Devices
  3. Combination Devices
  4. 5335-E
  • 
Product videos
Product images
5335-E BLK COMB DEC SW 1P/RECPT
 Previous
 Next
Combination Devices - 5335-E BLK COMB DEC SW 1P/RECPT - 5335-E
LEVITON MANUFACTURING OF CANADAlogo
LEVITON MANUFACTURING OF CANADA

5335-E BLK COMB DEC SW 1P/RECPT

Product code: 
LEV5335E
Mfr Number: 
5335-E
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
5335-E BLK COMB DEC SW 1P/RECPT
Leviton 5335 20 Amp, 120 Volt, Duplex Style Combination Single Pole Switch/Receptacle, Grounding, Brown


Technical Specifications



Technical Specifications

Combination Devices
Mfrcode LEV
Catalog Number 5335-E
PRODUCT NAME AC COMBINATION SWITCH
MFR FULLNAME LEVITON MFG CO.
MFR UNSPSC 39121500
Type DUPLEX
Material THERMOPLASTIC
ADDITIONAL INFORMATION APPLICABLE STANDARD ANSI, NEMA WD 1, NEMA WD 6 POWER RATING 1 HP AT 120 V, 2 HP AT 240/277 V OPERATING TEMPERATURE -40 TO 65 DEG C
 
APPROVAL UL 20, CSA C22.2, NOM 057
Application COMMERCIAL
COLOR BLACK
Switch Type 120 VAC 20 AMPERE SINGLE POLE TOGGLE
Wiring SIDE
Wall Plate Included NO
Receptacle Type NEMA 5-20R 125 V 20 AMPERE WITH GROUNDING STRAIGHT BLADE