Combination Devices | |
| Type | Duplex Style |
|---|---|
| MOUNTING | Wallplate |
| Size | 4.20 H x 1.62 W x 16 D IN |
| VOLTAGE RATING | 120/277 VAC |
| Application | Commercial |
| OPERATING TEMPERATURE | -40 to +120 DEG C |
| Number of Poles | 1 |
| Special Features | Ac Quiet Switches have Silver-Cadmium Oxide Contacts and Receptacles have Double -wire Contacts for Maximum Conductivity |
|---|---|
| BRAND NAME | Leviton Canada |
| Amperage Rating | 20 AMP |
| Connection | Side Wired |
| ACTUATOR | Toggle |
| Environmental Conditions | Flammability (Rated UL 94 V-2) |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.