2. Wire & Cable
  3. Commercial
  4. Conduit Wire & Cable
  5. RW 90 Feeder Plex Aluminum
  6. 50231V
  • 
Product videos
Product images
YA282TC38 2 HOLE 4/0 LONG BARREL LUG
 Previous
 Next
RW 90 Feeder Plex Aluminum - YA282TC38 2 HOLE 4/0 LONG BARREL LUG - 50231V
BURNDYlogo
BURNDY

YA282TC38 2 HOLE 4/0 LONG BARREL LUG

Product code: 
BURYA282TC38
Mfr Number: 
50231V
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
 Cut Sheet
Technical Documents
 Back

Technical Documents

 Cut Sheet

Product Details



Product Details

YA282TC38 2 HOLE 4/0 LONG BARREL LUG
Copper Compression lug, 2 Hole w/o Inspection Window, 4/0 AWG, 3/8" Stud, 1" Stud hole spacing, Long Barrel, Tin Plated,


Technical Specifications



Technical Specifications

RW 90 Feeder Plex Aluminum
Type YA-2TC
Material Copper
Application For Code Conductor
MOUNTING 1 IN Stud Hole Spacing
STUD SIZE 3/8 IN Hole
NUMBER OF HOLES 2
 
BRAND NAME BURNDY
VOLTAGE RATING 600V-35kV
Special Features Features: UL Listed 90 DEG C
SUB BRAND HYLUG
Standard UL Listed At 90 DEG C
CABLE SIZE 4/0 AWG