2. Utility
  3. Grounding
  4. Specialty Ground Clamps
  5. 1002083
  • 
Product videos
Product images
YG14BTC28 HYGROUND #4/0  #1/0 BUS BA
 Previous
 Next
Specialty Ground Clamps - YG14BTC28 HYGROUND #4/0  #1/0 BUS BA - 1002083
BURNDYlogo
BURNDY

YG14BTC28 HYGROUND #4/0 #1/0 BUS BA

Product code: 
BURYG14BTC28
Mfr Number: 
1002083
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
YG14BTC28 HYGROUND #4/0 #1/0 BUS BA
Copper Compression Bus Bar Connector, 4/0 AWG - 1/0 AWG,


Technical Specifications



Technical Specifications

Specialty Ground Clamps
Type YG-B
Material High Conductivity Wrought Copper
Size 1.5 IN Height X 1.37 IN Width X 1.19 IN Length X 1/4 IN Ground Bar Thickness
Application For Direct Barial And Cellular Tower Applicatons And Is Easier To Use Than Exothermic Connections
Brand Name BURNDY
 
Special Features Features: BURNDYs YG14B2TC2C6C Compression Bus Bar Connector Is Ideally Suited For Cellular Tower Applicatons And Is Easier To Use Than Exothermic Connections
Sub Brand HYGROUND
Standard UL467
Conductor Range (Main/Primary) 1/0 - 4/0 AWG Stranded Copper