2. Utility
  3. Grounding
  4. Specialty Ground Clamps
  5. 148600
  • 
Product videos
Product images
YC28C26  BURNDY CRIMPIT
 Previous
 Next
Specialty Ground Clamps - YC28C26  BURNDY CRIMPIT - 148600
BURNDYlogo
BURNDY

YC28C26 BURNDY CRIMPIT

Product code: 
BURYC28C26
Mfr Number: 
148600
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
YC28C26 BURNDY CRIMPIT
CU Compression C Shape Compression Connector, 600 Volts to 35 Kv, Run: 3/0 Str. - 4/0 Str., Tap: 1/0 Str. - 2/0 Str.,


Technical Specifications



Technical Specifications

Specialty Ground Clamps
Type YC-C
Material High Conductivity Wrought Copper
Size 1-1/16 IN Length
Application For Making Tap Or Parallel Copper Connections
Conductor Size Run: 4/0
Voltage Rating 600 - 35000 V
Finish Plain Copper Plated
 
Temperature Rating 90 DEG C
Tap Size 2/0
Brand Name BURNDY
Special Features Features: Range-Taking Connector: Lowers Inventory Requirements
Sub Brand CRIMPIT
Standard UL Listed At 90 DEG C