2. Utility
  3. Grounding
  4. Specialty Ground Clamps
  5. 518429
  • 
Product videos
Product images
YAV6CL2TC38FX 2 HOLE BLUE LUG 3/8IN
 Previous
 Next
Specialty Ground Clamps - YAV6CL2TC38FX 2 HOLE BLUE LUG 3/8IN - 518429
BURNDYlogo
BURNDY

YAV6CL2TC38FX 2 HOLE BLUE LUG 3/8IN

Product code: 
BURYAV6CL2TC38FX
Mfr Number: 
518429
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
YAV6CL2TC38FX 2 HOLE BLUE LUG 3/8IN
Copper Compression Lug, 2 Hole w/ Inspection Window, 6 Flex, 3/8" Stud, 1" Stud Hole Spacing, Short Barrel, Tin Plated,


Technical Specifications



Technical Specifications

Specialty Ground Clamps
Type YAV-L-2TC-FX
Material Copper
Mounting 1 IN Stud Hole Spacing
Application For Flex Conductors
Voltage Rating 600 - 35000 V
Cable Size 6 AWG
 
Stud Size 3/8 IN Hole
Number Of Holes 2
Brand Name BURNDY
Special Features Features: UL Listed 90 DEG C
Sub Brand HYLUG
Standard UL Listed At 90 DEG C