2. Utility
  3. Grounding
  4. Specialty Ground Clamps
  5. 261006
  • 
Product videos
Product images
GAR3906BU 4-4/0, 6 IPS DIRECT BURIAL
 Previous
 Next
Specialty Ground Clamps - GAR3906BU 4-4/0, 6 IPS DIRECT BURIAL - 261006
BURNDYlogo
BURNDY

GAR3906BU 4-4/0, 6 IPS DIRECT BURIAL

Product code: 
BURGAR3906BU
Mfr Number: 
261006
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
 Catalog Page
Technical Documents
 Back

Technical Documents

 Catalog Page

Product Details



Product Details

GAR3906BU 4-4/0, 6 IPS DIRECT BURIAL
Mechanical Grounding Connector, Conductor to Water Pipe, 4-4/0 AWG, 1/2"-1" Pipe, 3/8" Stud, 8.62 IN Width,


Technical Specifications



Technical Specifications

Specialty Ground Clamps
Type GAR-BU
Material High-Conductivity Copper Body
Application For Connecting A Small To Medium Range Copper Ground Conductor To Water Pipe As Well As Structural And Reinforcing Rod Shapes
BRAND NAME BURNDY
BOLT SIZE 3/8-16
 
Special Features Features: Type GAR-BU Is A High-Conductivity Copper Ground Connector For Connecting A Small To Medium Range Copper Ground Conductor To Water Pipe As Well As Structural And Reinforcing Rod Shapes
SUB BRAND MECHANICAL CONNECTOR
Standard UL467 Listed
Conductor Range (Main/Primary) 4 - 4/0 AWG Stranded