2. Utility
  3. Grounding
  4. Ground Rod Clamps
  5. 392025
  • 
Product videos
Product images
KA36U AL/CU#2-600,1H,3/8
 Previous
 Next
Ground Rod Clamps - KA36U AL/CU#2-600,1H,3/8 - 392025
BURNDYlogo
BURNDY

KA36U AL/CU#2-600,1H,3/8

Product code: 
BURKA36U
Mfr Number: 
392025
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
 Catalog Page
Technical Documents
 Back

Technical Documents

 Catalog Page

Product Details



Product Details

KA36U AL/CU#2-600,1H,3/8
Aluminum Universal Terminal, 1 Hole, 2 AWG (Str)-600 kcmil, 3/8" Stud, 1 Screw, Al/Cu Rated, Tin Plated,


Technical Specifications



Technical Specifications

Ground Rod Clamps
Type KA-U
Material High Strength Aluminum Alloy
Application For Aluminum And Copper Conductors
Special Features Features: These Dual-Rated One-Conductor Lugs Are Constructed From High Strength Aluminum Alloy And Electro Tin-Plated To Provide Low Contact Resistance
BRAND NAME BURNDY
 
Finish Electro-Tin Plated
SUB BRAND UNIVERSAL TERM
Conductor Range (Main/Primary) 2 AWG - 600 KCMIL
Standard UL AL9CU Listed