Min: 25 EA , Multiple 25 EA
Ground Rod Clamps | |
| Mfrcode | PAND |
|---|---|
| MFR FULLNAME | PANDUIT CORPORATION |
| Catalog Number | GPL-5-Q |
| PRODUCT NAME | GROUNDING CLAMP |
| MFR UNSPSC | 39121613 |
| PKG WEIGHT | 13.25 |
| PKG WEIGHT UOM | LB |
| PKG QTY | 25 |
| PKG TYPE | PK |
| PKG UOM | EA |
|---|---|
| Material | BRONZE |
| APPROVAL | UL |
| Size | 2 INCH W X 1-5/8 INCH D X 2-3/4 INCH H |
| Conductor Size | 4 AWG SOLID TO 2/0 AWG STRANDED |
| USED ON | (1) CABLE PARALLEL OR 90 DEG TO PIPE/ROD/TUBE, DIRECT BURIAL |
| INSTALLATION | U BOLT TO PIPE |
| Rod Size | 5/8 INCH, 3/4 INCH |
| IPS Size | 3/8 INCH |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.