2. Utility
  3. Grounding
  4. Ground Rod Clamps
  5. 264205
  • 
Product videos
Product images
GD1726 COPPER ALLOY GROUND CLAMP
 Previous
 Next
Ground Rod Clamps - GD1726 COPPER ALLOY GROUND CLAMP - 264205
BURNDYlogo
BURNDY

GD1726 COPPER ALLOY GROUND CLAMP

Product code: 
BURGD1726
Mfr Number: 
264205
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
GD1726 COPPER ALLOY GROUND CLAMP
Mechanical Grounding Connector, 2 Parallel Cables to Rod or Pipe, 4 AWG ( Sol.) - 2/0 AWG ( Str.), 1-5/8" to 1-7/8" Rod, 1-1/2" Pipe,


Technical Specifications



Technical Specifications

Ground Rod Clamps
Type GD
Material High Copper Alloy Body
Application For Joining A Range Of Two Parallel Cables To Rod Or Tube
Brand Name BURNDY
 
Special Features Features: High Copper Alloy Ground Connector For Joining A Range Of Two Parallel Cables To Rod Or Tube
Sub Brand MECHANICAL CONNECTOR
Standard UL467 Listed
Conductor Range (Main/Primary) 4 AWG Solid - 2/0 AWG Stranded