2. Utility
  3. Grounding
  4. Ground Rod Clamps
  5. 261020
  • 
Product videos
Product images
GAR3905 #4-4/0,4
 Previous
 Next
Ground Rod Clamps - GAR3905 #4-4/0,4"-5"IPS - 261020
BURNDYlogo
BURNDY

GAR3905 #4-4/0,4"-5"IPS

Product code: 
BURGAR3905
Mfr Number: 
261020
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
GAR3905 #4-4/0,4"-5"IPS
Mechanical Grounding Connector, Conductor to Water Pipe, 4-4/0 AWG, 4" - 5" Pipe, 3/8" Stud,


Technical Specifications



Technical Specifications

Ground Rod Clamps
Type GAR3902
Material High-Conductivity Copper Body
Application For Connecting A Small To Medium Range Copper Ground Conductor To Water Pipe As Well As Structural And Reinforcing Rod Shapes
Finish Galvanized Screw
Bolt Size 3/8-16
 
Brand Name BURNDY
Special Features Features: High-Conductivity Copper Ground Connector For Connecting A Small To Medium Range Copper Ground Conductor To Water Pipe As Well As Structural And Reinforcing Rod Shapes
Sub Brand MECHANICAL CONNECTOR
Standard UL467 Listed
Conductor Range (Main/Primary) 4 - 4/0 AWG Stranded