2. Utility
  3. Grounding
  4. Ground Rod Clamps
  5. 260580
  • 
Product videos
Product images
GAR1926 CU,1C,2-1/2IPS,4-2/0
 Previous
 Next
Ground Rod Clamps - GAR1926 CU,1C,2-1/2IPS,4-2/0 - 260580
BURNDYlogo
BURNDY

GAR1926 CU,1C,2-1/2IPS,4-2/0

Product code: 
BURGAR1926
Mfr Number: 
260580
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
GAR1926 CU,1C,2-1/2IPS,4-2/0
Mechanical Grounding Connector, Cable to Rod or Pipe, 4 AWG (Sol)-2/0 AWG (Str), 2-1/2" Pipe, 2-1/2"-2-7/8"Rod, Bright Dipped,


Technical Specifications



Technical Specifications

Ground Rod Clamps
Material High Copper Alloy Body
Type GAR
Application For Joining A Range Of Cable
BOLT SIZE 3/8 IN
BRAND NAME BURNDY
 
Special Features Features: High Copper Alloy Ground Connector For Joining A Range Of Cable
SUB BRAND MECHANICAL CONNECTOR
Standard C/US UL467 Listed
Conductor Range (Main/Primary) 4 AWG Solid - 2/0 AWG Stranded