C & H Taps & Covers | |
| Type | YC-C |
|---|---|
| Material | High Conductivity Wrought Copper |
| Size | 1-1/16 IN Length |
| Application | For Making Tap Or Parallel Copper Connections |
| Conductor Size | Run: 4/0 |
| VOLTAGE RATING | 600 - 35000 V |
| Finish | Plain Copper Plated |
| Temperature Rating | 90 DEG C |
|---|---|
| Tap Size | 2 |
| BRAND NAME | BURNDY |
| Special Features | Features: Range-Taking Connector: Lowers Inventory Requirements |
| SUB BRAND | CRIMPIT |
| Standard | UL Listed At 90 DEG C |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.