C & H Taps & Covers | |
| Size | 11/12 IN Length |
|---|---|
| Type | YC-C |
| Material | High Conductivity Wrought Copper |
| Application | For Making Tap Or Parallel Copper Connections |
| VOLTAGE RATING | 600 - 35000 V |
| Conductor Size | Run: 2/0 AWG |
| Finish | Plain Copper Plated |
| Temperature Rating | 90 DEG C |
|---|---|
| Tap Size | 2 |
| BRAND NAME | BURNDY |
| Special Features | Features: Range-Taking Connector: Lowers Inventory Requirements |
| Standard | UL Listed At 90 DEG C |
| SUB BRAND | CRIMPIT |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.