Min: 10 EA , Multiple 10 EA
C & H Taps & Covers | |
| Mfrcode | PAND |
|---|---|
| Catalog Number | HTCT2-2-1 |
| MFR UNSPSC | 39121428 |
| MFR FULLNAME | PANDUIT CORPORATION |
| PKG WEIGHT | .03 |
| PRODUCT NAME | COMPRESSION H-TAP CONNECTOR |
| PKG WEIGHT UOM | LB |
| PKG TYPE | CT |
| PKG UOM | EA |
| PKG QTY | 25 |
| APPROVAL | UL, CSA |
|---|---|
| Shape | H |
| BODY MATERIAL | TIN PLATED COPPER |
| DIE INDEX | PH2 |
| NUMBER OF TAPS | 2 |
| MINIMUM RUN CONDUCTOR SIZE | 8 AWG |
| MAXIMUM RUN CONDUCTOR SIZE | 2 AWG SOLID/STRANDED |
| MINIMUM TAP CONDUCTOR SIZE | 8 AWG |
| MAXIMUM TAP CONDUCTOR SIZE | 2 AWG SOLID/STRANDED |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.