2. Utility
  3. Grounding
  4. C & H Taps & Covers
  5. CTAPF3-12-C
  • 
C & H Taps & Covers - CTAPF3-12-C PANDUIT COPPER C TAP - CTAPF3-12-C
PANDUITlogo
PANDUIT

CTAPF3-12-C PANDUIT COPPER C TAP

Product code: 
PDTCTAPF312C
Mfr Number: 
CTAPF3-12-C
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
Min: 100 EA , Multiple  100 EA
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
CTAPF3-12-C PANDUIT COPPER C TAP


Technical Specifications



Technical Specifications

C & H Taps & Covers
Mfrcode PAND
MFR UNSPSC 39121428
Catalog Number CTAPF3-12-C
MFR FULLNAME PANDUIT CORPORATION
PRODUCT NAME COMPRESSION TAP CONNECTOR
PKG WEIGHT 3.42
PKG WEIGHT UOM LB
PKG TYPE CT
PKG QTY 400
PKG UOM EA
ADDITIONAL INFORMATION COLOR CODE GREEN STANDARD PACKAGE 100
 
APPROVAL UL, CSA
Shape C
VOLTAGE RATING 600 V
CONDUCTOR MATERIAL COPPER
BODY MATERIAL FORMED STAMPED COPPER
NUMBER OF TAPS 1
MINIMUM RUN CONDUCTOR SIZE 5 AWG STRANDED
MAXIMUM RUN CONDUCTOR SIZE 3 AWG STRANDED
MINIMUM TAP CONDUCTOR SIZE 12 AWG STRANDED
MAXIMUM TAP CONDUCTOR SIZE 5 AWG STRANDED