2. Tools, Test Equipment
  3. Safety Equipment
  4. Protection Equipment
  5. Individual Protection Equipment (I.P.E.)
  6. PSL-7
  • 
Product videos
Product images
PSL7 PADLOCK 1IN SHACKLE RED HISEC
 Previous
 Next
Individual Protection Equipment (I.P.E.) - PSL7 PADLOCK 1IN SHACKLE RED HISEC - PSL-7
PANDUITlogo
PANDUIT

PSL7 PADLOCK 1IN SHACKLE RED HISEC

Product code: 
PDTPSL7
Mfr Number: 
PSL-7
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
 Cut Sheet
 Technical Bulletin
Technical Documents
 Back

Technical Documents

 Cut Sheet
 Technical Bulletin

Product Details



Product Details

PSL7 PADLOCK 1IN SHACKLE RED HISEC
The PSL-7 High-Security Short Shackle Padlock features a solid aluminum body with an anodized aluminum finish, which provides improved durability and corrosion resistance. The padlock can be ordered with various keying options (keyed-alike and master-keyed). The six-pin cylinder design allows for a large number of key change options. Arm: Steel Body: Aluminum 0.25" (6.4 mm) shackle diameter. Body: 1.5" x 1.6" (38.1 mm x 40.6 mm) Shackle: 0.79" x 1.04" (20.1 mm x 26.4 mm) Color Red. 1 per package


Technical Specifications



Technical Specifications

Individual Protection Equipment (I.P.E.)
DESCRIPTION PSL7 PADLOCK 1IN SHACKLE RED HISEC