Individual Protection Equipment (I.P.E.) | |
| Mfrcode | KLEIN |
|---|---|
| Catalog Number | 5278N-20D |
| MFR UNSPSC | 24112403 |
| MFR FULLNAME | KLEIN TOOLS INC |
| PRODUCT NAME | CLIMBING BELT |
| PKG WEIGHT | 6 |
| PKG WEIGHT UOM | LB |
| PKG TYPE | PK |
| PKG QTY | 1 |
| PKG UOM | EA |
| PKG LENGTH | 13.3 |
| PKG WIDTH | 13.8 |
|---|---|
| PKG HEIGHT | 6.8 |
| PKG VOLUME | 1248.072 |
| PKG VOLUME UOM | IN |
| Type | LINEMAN |
| Material | REINFORCED 4-PLY KLEIN KORD. |
| ADDITIONAL INFORMATION | INCLUDES GLOVE BAG RING, 2-WAY KNIFE SNAP, FOUR SUSPENDER RING, TAPE THONG, TWO POCKET TAB, 1 1/2 INCH WIDTH DOUBLE RIVETED LEATHER TOOL LOOP, FULL FLOATING TRACE WITH 30 DEGREE DOUBLE BAR D-RING 5 INCH WIDTH CHROME TANNED ROLLED EDGE LEATHER BELT CUSHIO |
| Width | 1-3/4 INCH |
| Minimum Size | 34 INCH |
| Maximum Size | 42 INCH |
| Clasp Type | SINGLE TONGUE |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.