2. Tools, Test Equipment
  3. Safety Equipment
  4. Protection Equipment
  5. Individual Protection Equipment (I.P.E.)
  6. 44-817
  • 
Individual Protection Equipment (I.P.E.) - 44-817 GATE VALVE ASSORTMENT KIT - 44-817
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

44-817 GATE VALVE ASSORTMENT KIT

Product code: 
IDE44817
Mfr Number: 
44-817
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
44-817 GATE VALVE ASSORTMENT KIT
IDEAL, Valve Lockout Kit, Gate, Lockout Material: Xenoy Thermoplastic Body, Temperature Range: -50 DEG F (-46 DEG C) To +350 DEG F (177 DEG C), Includes: Set Of Five Sizes (1 IN To 13 IN)

Durable plastic resists chemicals and temperatures to 240Stainless steel hinge for added strength and securityUnique knockout feature accommodates OS&Y or rising stem gate valvesAccepts locks with up to 3/8 in. shacklesThe Gate Valve Lockouts are made with a unique patent pending rotating design that allows for easier installation in confined space applications. Each size rotates into itself and nests within the next larger size for space saving and easy storage. Lockouts also come complete with high-visibility, re-usable, write-on safety labels (English, French & Spanish). The tough, lightweight, di-electric thermoplastic bodies are made to withstand chemicals and perform effectively in extreme conditions.Unique patent pending rotating design allows for easier installation in confined space applicationsEach size rotates into itself and nests within the next larger size to save space in storageUp to four workers can apply their personal safety locksComplete with high-visibility permanent safety labels (English, French & Spanish) that can be written on to identify the responsible person, then erased for the next jobTough, lightweight, dielectric thermoplastic bodies withstand chemicals and perform effectively in extreme conditions, temperature range: -50F (-46C) to +350F (177C)


Technical Specifications



Technical Specifications

Individual Protection Equipment (I.P.E.)
Mfrcode IDEAL
MFR UNSPSC 40141616
PRODUCT NAME GATE VALVE LOCKOUT
Catalog Number 44-817
MFR FULLNAME IDEAL INDUSTRIES INC
PKG WEIGHT .3
PKG TYPE PK
 
PKG WEIGHT UOM LB
PKG QTY 1
PKG UOM EA
Type GATE VALVE LOCKOUT
Material XENOY THERMOPLASTIC
ADDITIONAL INFORMATION OPERATING TEMPERATURE -50 TO 350 DEG F
Size 1 TO 13 INCH