2. Tools, Test Equipment
  3. Safety Equipment
  4. Protection Equipment
  5. Individual Protection Equipment (I.P.E.)
  6. 44-810
  • 
Individual Protection Equipment (I.P.E.) - 44-810 SP BREAKER LOCKOUT 3/CD - 44-810
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

44-810 SP BREAKER LOCKOUT 3/CD

Product code: 
IDE44810
Mfr Number: 
44-810
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
 CD

Min: 1 CD , Multiple  1 CD
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
44-810 SP BREAKER LOCKOUT 3/CD
IDEAL, Breaker Lockout, Hinged, Number Of Poles: Single

Hinged Single-Pole Breaker Lockouts by IDEAL are crafted with locking post design, and locks lever in off position to isolate and prevent the use of breaker. It has a voltage rating of 120/277 Volts and has 0.28-Inch shackle diameter. It features a universal model that has unique screw clamp to lockout all Single-Pole Breakers, and is ideal for applications where panel closure is preferred. Meets RoHS standards.


Technical Specifications



Technical Specifications

Individual Protection Equipment (I.P.E.)
Mfrcode IDEAL
Catalog Number 44-810
MFR FULLNAME IDEAL INDUSTRIES INC
PRODUCT NAME CIRCUIT BREAKER LOCKOUT
MFR UNSPSC 39121901
PKG WEIGHT .1
PKG TYPE PK
 
PKG WEIGHT UOM LB
PKG QTY 5
PKG UOM EA
ADDITIONAL INFORMATION PACKAGING QUANTITY 3
USED ON HINGED SINGLE POLE CIRCUIT BREAKER
INSTALLATION HINGED
Cleat Required NO