2. Tools, Test Equipment
  3. Power Tools
  4. Power Tool Replacement Parts Or Accessories
  5. 48-13-0683
  • 
Product videos
Product images
48-13-0683 11/16 X 6 IN SHIP AUGER BIT 48-13-0683 11/16 X 6 IN SHIP AUGER BIT 48-13-0683 11/16 X 6 IN SHIP AUGER BIT
 Previous
 Next
Power Tool Replacement Parts Or Accessories - 48-13-0683 11/16 X 6 IN SHIP AUGER BIT - 48-13-0683
48-13-0683 11/16 X 6 IN SHIP AUGER BIT
48-13-0683 11/16 X 6 IN SHIP AUGER BIT
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

48-13-0683 11/16 X 6 IN SHIP AUGER BIT

Product code: 
MIL48130683
Mfr Number: 
48-13-0683
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
48-13-0683 11/16 X 6 IN SHIP AUGER BIT
The Milwaukee® 11/16 in. x 6 in. ship auger bit drills through up to 2X the nails of competitive auger bits without needing resharpening. Drill into clean or nail-embedded wood with confidence when installing Romex wire, PEX water lines, rebar, bolts, and rope in piers, playground equipment and landscaping. The flutes are wider for maximum chip removal, even in deep holes. The polished and coated flute finish means chips won't stick to the bit, even when drilling in material that contains sap or glue. The through-center cutting design creates a more solid striking point against nails compared to the competitions' ahead-of-center and behind-center designs. The longer shaft length makes it easy to drill deeper or overhead without an extension.

MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening, abrasives, and more.


Technical Specifications



Technical Specifications

Power Tool Replacement Parts Or Accessories
Mfrcode MILW
Catalog Number 48-13-0683
MFR UNSPSC 27111537
MFR FULLNAME MILWAUKEE ELECTRIC TOOL CORP
PRODUCT NAME SHIP AUGER BIT
PKG TYPE PK
PKG WEIGHT UOM LB
PKG WEIGHT .31
PKG QTY 1
PKG UOM EA
PKG LENGTH 1.9
PKG DMNSN UOM (1) IN
 
PKG WIDTH 1.9
PKG DMNSN UOM (2) IN
PKG HEIGHT 7.45
PKG DMNSN UOM (3) IN
PKG VOLUME 10.2905
PKG VOLUME UOM IN
Type TWIST
ADDITIONAL INFORMATION SHANK SIZE 1/2 INCH
Addnl Information SHANK SIZE 1/2 INCH
ITEM AUGER BIT
Overall Size 11/16 INCH DIA X 6 INCH L
Used On Power Tool DRILL