2. Tools, Test Equipment
  3. Power Tools
  4. Power Tool Replacement Parts Or Accessories
  5. 2457-20
  • 
Product videos
Product images
2457-20 M12 3/8 IN RATCHET TOOL-BARE
 Previous
 Next
Power Tool Replacement Parts Or Accessories - 2457-20 M12 3/8 IN RATCHET TOOL-BARE - 2457-20
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

2457-20 M12 3/8 IN RATCHET TOOL-BARE

Product code: 
MIL245720
Mfr Number: 
2457-20
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
 Warranty
Technical Documents
 Back

Technical Documents

 Warranty

Product Details



Product Details

2457-20 M12 3/8 IN RATCHET TOOL-BARE
Choose the sub-compact ratchet with best-in-class power, speed and durability. The M12 cordless 3/8 in. lithium-ion ratchet is the ideal tool for auto mechanics, maintenance and repair professionals looking for maximum performance and productivity in a subcompact cordless tool. It utilizes a powerful 12 Volt motor to produce up to 35 ft-lbs of torque and 250 RPM, giving users the power and speed of a pneumatic ratchet without the AirGrip. Its powered by the M12 REDLITHIUM battery pack (sold separately), which delivers more work per charge and more work over pack life than the competitors, as well as best-in-class performance in extreme jobsite conditions. At just 10-3/4 in. long and 1.9 lbs, the ratchet is tool-belt portable, and features a 3/4 in. low-profile head design for work in the tightest of spaces and engine bays. The variable-speed metal trigger and reinforced steel housing provide maximum control and durability with any application.

The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.


Technical Specifications



Technical Specifications

Power Tool Replacement Parts Or Accessories
DESCRIPTION 2457-20 M12 3/8IN RATCHET (TOOL ONLY)