2. Tools, Test Equipment
  3. Power Tools
  4. Heat And Maintenance Tools
  5. 8988-20
  • 
Product videos
Product images
8988-20 HEAT GUN
 Previous
 Next
Heat And Maintenance Tools - 8988-20 HEAT GUN - 8988-20
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

8988-20 HEAT GUN

Product code: 
MIL898820
Mfr Number: 
8988-20
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
8988-20 HEAT GUN
This variable temperature heat gun offers a range from 120 to 1150 degrees Fahrenheit. The LCD digital readout display allows you to monitor the temperature via a digital display when precision control is needed. Two controlled air volumes, 10.6/ 17.6 Cu. Ft. min., allow you to match the air speed to your application.

Variable Temperature Heat Gun with LED Display


Technical Specifications



Technical Specifications

Heat And Maintenance Tools
Mfrcode MILW
Catalog Number 8988-20
MFR UNSPSC 27112717
MFR FULLNAME MILWAUKEE ELECTRIC TOOL CORP
PRODUCT NAME HEAT GUN
PKG WEIGHT 2.94
PKG WEIGHT UOM LB
PKG TYPE PK
PKG QTY 1
PKG UOM EA
PKG LENGTH 10.75
PKG DMNSN UOM (1) IN
 
PKG WIDTH 11.5
PKG DMNSN UOM (2) IN
PKG HEIGHT 3.88
PKG DMNSN UOM (3) IN
PKG VOLUME 479.665
PKG VOLUME UOM IN
Size 11 1/2 INCH L
VOLTAGE RATING 120 VAC
CURRENT RATING 12.5 AMPERE
Air Flow Rate 8.8 CFM
Output Type VARIABLE TEMPERATURE
Temperature Range 90 TO 1050 DEG F