2. Tools, Test Equipment
  3. Power Tools
  4. Heat And Maintenance Tools
  5. 8975-6
  • 
Product videos
Product images
8975-6 DUAL TEMP. HEAT GUN
 Previous
 Next
Heat And Maintenance Tools - 8975-6 DUAL TEMP. HEAT GUN - 8975-6
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

8975-6 DUAL TEMP. HEAT GUN

Product code: 
MIL89756
Mfr Number: 
8975-6
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
 Warranty
Technical Documents
 Back

Technical Documents

 Warranty

Product Details



Product Details

8975-6 DUAL TEMP. HEAT GUN
This professional line of heat guns offer ergonomic style and powerful heating elements. With stay cool handles and heat shields, you can use these all day while you stay cool. Dual temperature 570 degree and 1000 degree temperature ranges. 11.6 amp motor with a unique impact resistant heating element. Efficient soft air velocity increases surface temperature much faster than conventional hot air heat guns, all this power and it only weighs 1.6 lbs.

Dual Temperature Heat Gun


Technical Specifications



Technical Specifications

Heat And Maintenance Tools
Mfrcode MILW
Catalog Number 8975-6
MFR UNSPSC 27112717
MFR FULLNAME MILWAUKEE ELECTRIC TOOL CORP
PRODUCT NAME HEAT GUN
PKG WEIGHT UOM LB
PKG WEIGHT 2.28
PKG TYPE PK
PKG UOM EA
PKG LENGTH 8.75
PKG DMNSN UOM (1) IN
PKG WIDTH 12
 
PKG DMNSN UOM (2) IN
PKG HEIGHT 3
PKG DMNSN UOM (3) IN
PKG VOLUME 315
PKG VOLUME UOM IN
Size 10.125 INCH L
Application BENDING, CAULKING, MOLDING, SCREW LOOSENING, SOFTENING, STRIP PAINTING AND VARNISH, WELDING
VOLTAGE RATING 120 VAC
CURRENT RATING 11.6 AMPERE
Air Flow Rate 14.8 CFM
Output Type DUAL TEMPERATURE
Temperature Range 570/1000 DEG F