2. Tools, Test Equipment
  3. Power Tools
  4. Fixing And Clamping Tools
  5. 9075-20
  • 
Product videos
Product images
9075-20 IMPACT WRENCH 120V 3/4
 Previous
 Next
Fixing And Clamping Tools - 9075-20 IMPACT WRENCH 120V 3/4" - 9075-20
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

9075-20 IMPACT WRENCH 120V 3/4"

Product code: 
MIL907520
Mfr Number: 
9075-20
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
9075-20 IMPACT WRENCH 120V 3/4"
Delivering a whopping 380 ft. lbs of torque and weighing only 7.2 lbs., this tool has a fantastic power to weight ratio. The 3/4 in. square anvil is more resistant to long term fatigue than a 1/2 in. anvil. The powerful 7.0 amp motor drives a unique impact mechanism at 1750 RPM (no load). This model features a friction ring and through hole socket retention, and a rocker switch for quick selection of forward or reverse. The ergonomically shaped handle with a soft cushioned grip provides a well-balanced and controllable feel to the tool. The special mechanism achieves desired installation torque faster and loosens rusted or fretted bolts in less time. This Milwaukee square drive impact wrench was designed to maximize your productivity and reduce downtime with frequent accessory changes.

Technical Specifications



Technical Specifications

Fixing And Clamping Tools
Mfrcode MILW
Catalog Number 9075-20
Mfr UNSPSC 27112713
Mfr Fullname MILWAUKEE ELECTRIC TOOL CORP
Product Name IMPACT WRENCH
Pkg Weight 7.22
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 1
Pkg UOM EA
Pkg Length 12.25
Pkg Width 12.5
 
Pkg Height 3.25
Pkg Volume 497.6563
Pkg Volume UOM IN
Type WITH CORD, REVERSIBLE
Additional Information SOCKET RETAINER STYLE DETENT PIN OVERALL SIZE 11-5/8 INCH L FORWARD/REVERSE ROCKER SWITCH HOUSING MATERIAL METAL INCLUDES (2) 8 FT WIRE FIXED CORD
Speed Rating 1750
Current Rating 7 AMPERE
Weight 6.2 LB
Input Supply Rating 120 VAC/VDC
Drive Size 3/4 INCH SQ
Torque Rating 380 LB-FT
Impacts Per Minute 2500