2. Tools, Test Equipment
  3. Power Tools
  4. Drilling, Sharpening And Filing Tools
  5. 6880
  • 
Drilling, Sharpening And Filing Tools - 6880 10 GAUGE NIBBLER - 6880
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

6880 10 GAUGE NIBBLER

Product code: 
MIL6880
Mfr Number: 
6880
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
6880 10 GAUGE NIBBLER
A nibbler uses a punch and die to make the cut, this is perfect for tight radius cuts into steel. The cutter can be set in 8 positions to make cutting easier. A 1.65 in. starter hole is all that is needed to start or start from the edge of the material. A nibbler is also what you need if you are cutting corrugated metal. The 6880 is our heaviest nibbler with 10 gauge capacity in steel and 12 gauge into stainless. When perfect cuts are what you need, look to the Milwaukee line of nibblers.

10 Gauge Nibbler


Technical Specifications



Technical Specifications

Drilling, Sharpening And Filing Tools
Mfrcode MILW
Mfr UNSPSC 27111521
Catalog Number 6880
Product Name NIBBLER
Mfr Fullname MILWAUKEE ELECTRIC TOOL CORP
Pkg Weight UOM LB
Pkg Weight 9.3
Pkg Type PK
Pkg Qty 1
Pkg UOM EA
Pkg Length 3.75
Pkg Width 8.25
Pkg Height 14
 
Pkg Volume 433.125
Pkg Volume UOM IN
Type INDEXABLE HEAD
Additional Information SWITCH TYPE TOGGLE STARTING HOLE REQUIRED 1.65 INCH INCLUDES PUNCH, DIE, ALLEN WRENCH, SIDE HANDLE
Length 12-1/4 INCH
Cut Material STAINLESS STEEL, STEEL
Current Rating 4 AMPERE
Weight 7-3/4 LB
Input Supply Rating 120 VAC/VDC
Cutting Capacity 10 GAUGE STEEL, 12 GAUGE STAINLESS STEEL
Strokes Per Minute 1000
Cutting Radius 2-1/2 INCH
Cutting Speed 8-3/4 FPM