Drilling, Sharpening And Filing Tools | |
| Mfrcode | MILW |
|---|---|
| Catalog Number | 5196 |
| MFR UNSPSC | 27112704 |
| MFR FULLNAME | MILWAUKEE ELECTRIC TOOL CORP |
| PRODUCT NAME | DIE GRINDER |
| PKG WEIGHT | 10.62 |
| PKG WEIGHT UOM | LB |
| PKG TYPE | PK |
| PKG QTY | 1 |
| PKG UOM | EA |
| PKG LENGTH | 5.44 |
| PKG WIDTH | 6.89 |
| PKG HEIGHT | 22.89 |
|---|---|
| PKG VOLUME | 857.9538 |
| PKG VOLUME UOM | IN |
| ADDITIONAL INFORMATION | INCLUDES 1/4 INCH COLLET, 11/16 INCH OPEN END WRENCH, 1/2 INCH OPEN END WRENCH, 1 INCH OPEN END WRENCH BALL BEARING MOUNTED ARMATURE HIGH IMPACT RESISTANT TOOL REST MOTOR HOUSING MATERIAL GLASS FILLED NYLON HANDLE MATERIAL GLASS FILLED NYLON |
| Size | 21-1/2 INCH L |
| Speed Rating | 14500 RPM |
| ITEM | ELECTRIC GRINDER |
| CURRENT RATING | 11 AMPERE |
| WEIGHT | 7-3/4 LB |
| Input Supply Rating | 120 V |
| Item Type | DIE GRINDER |
| Pad/Disc Detail | ABRASIVE MOUNTED POINT |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.