2. Tools, Test Equipment
  3. Paint, Chemicals, Cleaning Supplies
  4. Wire Pulling Lubricant
  5. 31-378
  • 
Wire Pulling Lubricant - 31-378 AQUA-GEL II 1 QT SQUEEZE BOTTLE - 31-378
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

31-378 AQUA-GEL II 1 QT SQUEEZE BOTTLE

Product code: 
IDE31378
Mfr Number: 
31-378
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
31-378 AQUA-GEL II 1 QT SQUEEZE BOTTLE
Aqua-Gel II Lubricant, Size: 1 QT, Container: Squeeze Bottle, Specific Gravity: 0.98, Plastic Safe: Yes, Mild Odor, Voc: 1.7 GPL (As Packaged, Minus Water), Working Temperature: 40 - 100 DEG F, Boiling Point: 212 DEG F (100 DEG C), Percent Volatile By Volume: Less Than 90 PCT, Percent Solid By Weight: Approximately 10 PCT, Clear Blue Gel, 7 - 8 pH, Solubility In Water: Infinite, Storage Temperature: 32 - 180 DEG F, Ul Listed, For Cable Pulling

IDEAL Aqua-Gel II Non-toxic cable pulling lubricant in clear blue color is a polymer-based formula that offers maximum tension reduction in high-stress electrical and communications cable-pulling operations. Lubricant dries to a semi-fluid film that won't clog conduit, and cleans up easily with soap/water. It remains temperature stable over a wide temperature range from 28F to 180F (-2C to 88C). Lubricant is convenient to apply by hand, brush or pump. It is well suited with all cable types except composite rubber, and clings to cable throughout long pulls. It comes in a 1-quart squeeze bottle, 1-gallon bucket, 5-gallon bucket, and 55-gallon drum. It is environmentally safe, non-toxic, non-flammable and non-corrosive for convenient use. For outdoor use only.


Technical Specifications



Technical Specifications

Wire Pulling Lubricant
Mfrcode IDEAL
Catalog Number 31-378
MFR UNSPSC 27113100
MFR FULLNAME IDEAL INDUSTRIES INC
PRODUCT NAME CABLE PULLING LUBRICANT
PKG WEIGHT 2.2
PKG WEIGHT UOM LB
PKG TYPE PK
PKG QTY 12
PKG UOM EA
 
ADDITIONAL INFORMATION FEATURES NON-TOXIC, NON-FLAMMABLE AND NON-CORROSIVE
Addnl Information APPROVAL UL NON TOXIC, NON FLAMMABLE, NON CORROSIVE
APPROVAL UL
Application ALL CABLES, OUTDOOR, COMMUNICATION CABLE
CONTAINER TYPE SQUEEZE BOTTLE
CONTAINER CAPACITY 1 QUART
Base Material POLYMER
Temperature Rating 28 TO 180 DEG F
Container Size in Oz 32
Container Size 1 QUART