Wire Pulling Lubricant | |
| Mfrcode | IDI |
|---|---|
| Catalog Number | 31-355 |
| MFR UNSPSC | 27113100 |
| MFR FULLNAME | IDEAL |
| PRODUCT NAME | WIRE PULLING LUBRICANT |
| PKG WEIGHT | 42 |
| PKG TYPE | PK |
| PKG WEIGHT UOM | LB |
| PKG QTY | 1 |
| PKG UOM | EA |
| Material | WAX BASED FORMULA |
| ADDITIONAL INFORMATION | FEATURES NON-TOXIC, NON-FLAMMABLE AND NON-CORROSIVE |
| APPROVAL | UL |
| Application | CABLE WITH LOW DENSITY POLYETHYLENE/SEMI CONDUCTING JACKET |
| Features | 0.07 AVERAGE COEFFICENT of FRICTION |
| CONTAINER TYPE | BUCKET |
|---|---|
| CONTAINER CAPACITY | 5 GALLON |
| Base Material | WAX |
| TRADE SIZE | 5 GALLON PAIL |
| DESCRIPTION | GENERAL PURPOSE WIRE PULLING LUBRICANT |
| Mfr Part # | 31-355 |
| MANUFACTURE | IDEAL |
| CSA / UL APPROVED | CSA/UL APPROVED |
| Unit of Measure | EACH |
| UNIT QTY. | 1 |
| ADDITIONAL DESCRIPTION | 'ENVIRONMENTALLY SAFE NON-TOXIC, NON-FLAMMABLE & NON-CORROSIVE |
| TRADE MARK | YELLOW 77 |
| Max Operating Temp or PSI | 54 Deg. C (130 Deg. F) Max. |
| Min. Operating Temp or PSI | 0 Deg. C (32 Deg. F) Min. |
| WEIGHT/PER | 42.00 Lbs./EACH |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.