2. Tools, Test Equipment
  3. Paint, Chemicals, Cleaning Supplies
  4. Wire Pulling Lubricant
  5. 31-276
  • 
Wire Pulling Lubricant - 31-276 1QUART BOTTLE WIRE PULL LUBE - 31-276
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

31-276 1QUART BOTTLE WIRE PULL LUBE

Product code: 
IDE31276
Mfr Number: 
31-276
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
31-276 1QUART BOTTLE WIRE PULL LUBE
Velocity Lubricant, Size: 1 QT, Container: Squeeze Bottle, Specific Gravity: 0.98, Plastic Safe: Yes, Voc: 1.7 GPL (As Packaged, Minus Water), Working Temperature: 25 - 140 DEG F, Boiling Point: 212 DEG F (100 DEG C), Percent Volatile By Volume: Less Than 90 PCT, Percent Solid By Weight: Less Than 5 PCT, Ivory Translucent Gel, 6.5 - 8 pH, Solubility In Water: Moderate, Storage Temperature: 40 - 140 DEG F, Ul Listed, For Wire Pulling

High cling factor and maximum friction reductionSpecification grade and compatible with all popular cable typesRemains stable over wide temperature range from 40F to 140F (4C to 60C)Non-combustible residueEnvironmentally safe non-toxic, non-flammable and non-corrosiveIDEAL Velocity Non-toxic cable pulling lubricant in ivory translucent color is designed with high cling factor that permits maximum friction reduction. It is manufactured without fatty acids, which means it won't go rancid or breakdown in heat. It will also dry to a powder, thereby leaving wires free to be removed later with no damage to the jacket or conduit. No lubricant dissolver is needed, unlike some competitive brands. It offers temperature stability and is compatible with all popular cables. It is environmentally safe, and has a non-toxic, non-combustible residue, is non-flammable and non-corrosive. Specification grade lubricant comes in 1 qt squeeze bottle, 1-gallon bucket, and a 5-gallon bucket. Lubricant is UL listed.


Technical Specifications



Technical Specifications

Wire Pulling Lubricant
Mfrcode IDEAL
Catalog Number 31-276
MFR UNSPSC 27113100
MFR FULLNAME IDEAL INDUSTRIES INC
PRODUCT NAME WIRE PULLING LUBRICANT
PKG TYPE PK
PKG QTY 12
 
PKG UOM EA
ADDITIONAL INFORMATION FEATURES NON-TOXIC, NON-FLAMMABLE AND NON-CORROSIVE
APPROVAL UL
Application ALL CABLES
CONTAINER TYPE SQUEEZE BOTTLE
CONTAINER CAPACITY 1 QUART
Temperature Rating 25 TO 140 DEG F