2. Tools, Test Equipment
  3. Hand Tools
  4. Pliers
  5. D213-9
  • 
Product videos
Product images
D213-9 LINEMAN'S SQUARE NOSE PLIERS 9
 Previous
 Next
Pliers - D213-9 LINEMAN'S SQUARE NOSE PLIERS 9" - D213-9
KLEIN TOOLSlogo
KLEIN TOOLS

D213-9 LINEMAN'S SQUARE NOSE PLIERS 9"

Product code: 
KLED2139
Mfr Number: 
D213-9
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
 Cut Sheet
 Fiche technique
Technical Documents
 Back

Technical Documents

 Cut Sheet
 Fiche technique

Product Details



Product Details

D213-9 LINEMAN'S SQUARE NOSE PLIERS 9"
These High-Leverage, Side-Cutting Pliers feature a square nose for twisting and grabbing wires.The rivet is closer to the cutting edge for 46% more cutting and gripping power than other pliers. Induction hardened cutting knives are extra durable for longe


Technical Specifications



Technical Specifications

Pliers
Type High-Leverage Side-Cutting Pliers
OVERALL LENGTH 9-3/8''
Jaw Length 1-19/32''
Handle Color dark blue
 
BRAND NAME Klein Tools
Special Features High-leverage design. Rivet is closer to the cutting edge for 46% greater cutting and gripping power than other plier designs.
Nose Type Square