2. Tools, Test Equipment
  3. Hand Tools
  4. Fish Tapes & Accessories
  5. 31-144
  • 
Fish Tapes & Accessories - 31-144 50'X12 GOLD FISH TAPE - 31-144
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

31-144 50'X12 GOLD FISH TAPE

Product code: 
IDE31144
Mfr Number: 
31-144
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
31-144 50'X12 GOLD FISH TAPE
IDEAL, Fish Tape, Gold-Fish, Tuff-Grip Pro, Length: 50 FT, Tape End: Eyelet, Material: Brass-Plated Coiled Steel, Case Diameter: 12 IN, Replacement Tape: 31-141, Diameter: 3/16 IN

Brass-plated coiled steel resists rustUltra-flexible tape for hard-to-navigate areasNo "memory" - hangs straight after being coiled for long periodsKink proofExcellent for multiple bendsGold fish fish tapes provide the most flexible option for those particularly tough conduit runs. A brass-plated coiled steel resists rust, and is kink proof and has no coil memory. Available in 50 ft. length. Replacement tape available.


Technical Specifications



Technical Specifications

Fish Tapes & Accessories
Mfrcode IDEAL
Catalog Number 31-144
MFR UNSPSC 27113101
MFR FULLNAME IDEAL INDUSTRIES INC
PRODUCT NAME FISH TAPE
PKG WEIGHT 5.2
PKG WEIGHT UOM LB
PKG TYPE PK
PKG QTY 1
 
PKG UOM EA
ADDITIONAL INFORMATION END TYPE EYELET WITH BRASS PLATED COIL
TENSILE STRENGTH 500 LB
Case Material IMPACT RESISTANT TEXTURED PLASTIC
Tape Size 3/16 INCH DIA
Tape Length 50 FT
Tape Material STEEL
Reel Diameter 12 INCH