2. Tools, Test Equipment
  3. Cable Pulling & Hoists
  4. Pullers & Grips
  5. 31-470
  • 
Pullers & Grips - 31-470 1-1/2" FOAM CARRIER 2/PK - 31-470
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

31-470 1-1/2" FOAM CARRIER 2/PK

Product code: 
IDE31470
Mfr Number: 
31-470
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
 PK

Min: 1 PK , Multiple  1 PK
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
31-470 1-1/2" FOAM CARRIER 2/PK
Foam Carrier, Conduit Size: 1-1/2 IN, Package: 2/Bag, RoHS Compliant, For Use With Any Type Of Blower Or Vacuum System

IDEAL Foam carriers are designed to attach to a suitable line to serve as a piston that clears out water or debris as it travels through the conduit. Carrier constructed of durable foam material offers long lasting repeated use. It is ideal for use with any type of blower or vacuum system.


Technical Specifications



Technical Specifications

Pullers & Grips
Mfrcode IDEAL
Catalog Number 31-470
MFR FULLNAME IDEAL INDUSTRIES INC
MFR UNSPSC 27113100
PRODUCT NAME CONDUIT CARRIER
PKG TYPE PK
PKG WEIGHT UOM LB
 
PKG WEIGHT .1
PKG QTY 5
PKG UOM EA
Type BLOWER/VACUUM, PISTON
Material DURABLE FOAM
ADDITIONAL INFORMATION PACKAGING QUANTITY 2 PER BAG
CONDUIT SIZE 1 1/2 INCH