2. Tools, Test Equipment
  3. Cable Pulling & Hoists
  4. Pullers & Grips
  5. 162520-1
  • 
Product videos
Product images
162520-1 HAVENS GRIP FOR WIRE ROPE 1-IN
 Previous
 Next
Pullers & Grips - 162520-1 HAVENS GRIP FOR WIRE ROPE 1-IN - 162520-1
KLEIN TOOLSlogo
KLEIN TOOLS

162520-1 HAVENS GRIP FOR WIRE ROPE 1-IN

Product code: 
KLE1625201
Mfr Number: 
162520-1
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
 Cut Sheet
 Fiche technique
 Installation Manual
Technical Documents
 Back

Technical Documents

 Cut Sheet
 Fiche technique
 Installation Manual

Product Details



Product Details

162520-1 HAVENS GRIP FOR WIRE ROPE 1-IN
The Klein Tools 1625 Series Wire Rope Haven's® Grips are designed for use when a light, compact grip is desired and where cable deformation is not a factor. Available with a swing latch to help hold cable in the jaw. All Klein grips are manufactured from custom drop-forged steel that is machined and heat treated for excellent durability. Each grip is individually hand inspected and actuated for proper function. Grips are also rigorously tested and pulled to rated load to ensure the highest quality and reliability.


Technical Specifications



Technical Specifications

Pullers & Grips
Type Light/Compact
Application Gripping
LOAD CAPACITY 3629 kg
Cable Diameter 1'' (25 mm)
 
BRAND NAME Klein Tools
Special Features Has a swing latch to help hold cable in the jaw
SUB BRAND Klein Havens
Included Swing Latch