2. Tools, Test Equipment
  3. Cable Pulling & Hoists
  4. Hoists
  5. H1802-30SR
  • 
Product videos
Product images
H1802-30SR BLOCK AND TACKLE
 Previous
 Next
Hoists - H1802-30SR BLOCK AND TACKLE - H1802-30SR
KLEIN TOOLSlogo
KLEIN TOOLS

H1802-30SR BLOCK AND TACKLE

Product code: 
KLEH180230SR
Mfr Number: 
H1802-30SR
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
 Fiche technique
Technical Documents
 Back

Technical Documents

 Cut Sheet
 Fiche technique

Product Details



Product Details

H1802-30SR BLOCK AND TACKLE
All Klein block and tackle use high-quality, 3/8'' (10 mm) diameter rope. Light, galvanized-steel shell blocks are fitted with snubbing hooks to hold the load. This package features two blocks with an anchor hook with a maximum safe load is 750 lbs. (340 kg).


Technical Specifications



Technical Specifications

Hoists
Type Block & Tackle with Guarded Hooks
Application Available with a guarded forged anchor hook with the nose lengthened to extend over the latch or keeper.
BRAND NAME Klein Tools
 
Special Features These are NOT occupational protective hooks. NOT for human support.
Rope Range 25 ft