2. Tools, Test Equipment
  3. Cable Pulling & Hoists
  4. Hoists
  5. 9566
  • 
Hoists - 9566 1 TON 10 FT ELEC HOIST - 9566
MILWAUKEE TOOLlogo
MILWAUKEE TOOL

9566 1 TON 10 FT ELEC HOIST

Product code: 
MIL9566
Mfr Number: 
9566
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
9566 1 TON 10 FT ELEC HOIST
All Milwaukee professional electric chain hoists offer an array of load lift and height options. With 1/2 to 2 ton capacities and 10 Ft. to 20 Ft. lifting heights, you can order a Milwaukee electric chain hoist to meet your roughest needs. All offer a multi-disc magnetic brake for positive load holding and spotting. Adjustable upper and lower limit switches, overload limiting clutch and latch-type ridged top hook. You can get single or three-phase voltage motors to meet your operation power requirements. The 24 Volt push button station fits easily in your hand to allow thumb, trigger or two-handed operation.

1 Ton Electric Chain Hoist


Technical Specifications



Technical Specifications

Hoists
Catalog Number 9566
Mfrcode MILW
MFR UNSPSC 24101602
MFR FULLNAME MILWAUKEE ELECTRIC TOOL CORP
PRODUCT NAME ELECTRIC CHAIN HOIST
PKG WEIGHT 83
PKG WEIGHT UOM LB
PKG TYPE PK
PKG QTY 1
PKG UOM EA
PKG LENGTH 27
PKG WIDTH 11
PKG HEIGHT 17
 
PKG VOLUME 5049
PKG VOLUME UOM IN
ADDITIONAL INFORMATION BUILT-IN, MULTIPLE DISC, MAGNETIC BRAKE MOUNTING TYPE HOOK HOUSING MATERIAL ALUMINUM HOOK OPENING 1 INCH
Load Rating 1 TON
Input Supply Rating 230/460 VAC 3 PHASE
Load Rating in Ton 1
Hoisting Element CHAIN
Standard Lift in Ft 10
Standard Lift 10 FT
Vertical Lift Type ELECTRIC MOTOR
Lifting Speed 16 FPM
Hoisting Motor Power Rating 1 HP